Shop All Earmuffs
Pip
Passive Earmuff, PR
Mfr # 263-V3CM
Zoro # G012167491
product price: $17.59
/pr
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V3(TM)
- Noise Reduction Rating 26 dB
- Cushion Material Foam
- Dielectric Yes
- Standards ANSI S3.19-1974
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Passive Earmuff |
Series | V3(TM) |
Noise Reduction Rating | 26 dB |
Cushion Material | Foam |
Dielectric | Yes |
Standards | ANSI S3.19-1974 |
Features | 360 Degrees Rotation for Standby and Resting Positions |
Earmuff Style | Hard Hat-Mounted |
For Use With | Hard Hats with Universal Slots |
Electrically Insulated | Yes |
Cup Color | Black/Red |
Description
Passive Earmuff, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 26 dB, Dielectric Yes, Cushion Material Foam, For Use With Hard Hats with Universal Slots, Cup Color Black/Red, Series V3(TM), Standards ANSI S3.19-1974, Features 360 Degrees Rotation for Standby and Resting Positions, Electrically Insulated Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM DP4 Series - Polycarbonate Face Shields - Flip-up IR Visor (S32251)
- ERGODYNE Bump Cap Insert, Insert, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8943FX)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Orange/Yellow, Spandex, TPR, Reflective Panels (EXO-HZI-03-M)
- SIGNMISSION OSHA Notice Sign, 10" H, Aluminum, Cleaning Supplies Brooms Dust Pans And Shovels Sign, Landscape (OS-NS-A-1014-L-10650)
- PIP Passive Earmuff, PR (263-V2NB)
- PIP Passive Earmuff, PR (263-V1NB)
- PIP Passive Earmuff, PR (263-V3FB)
- PYRAMEX Behind-the-Head Earmuffs, NRR 22dB, BH9010 Series (BH9010)
- 3M PELTOR Cap Mounted Ear Muffs, 21 (10093045937285)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 27 dB, VeriShield, Black/Yellow (1035127-VS)
- 3M PELTOR Peltor Optime 101 Over-the-Head Earmuffs, Passive Protection, NRR 27 dB, Foldable Black/Green (8071)
- Pip Hearing Protection