Shop All Earmuffs
Pip
Passive Earmuff, PR
Mfr # 263-V2HB
Zoro # G512041659
product price: $16.65
/pr
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V2(TM)
- Noise Reduction Rating 25 dB
- Cushion Material Foam
- Dielectric Yes
- Standards ANSI S3.19-1974
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Passive Earmuff |
Series | V2(TM) |
Noise Reduction Rating | 25 dB |
Cushion Material | Foam |
Dielectric | Yes |
Standards | ANSI S3.19-1974 |
Cup Color | Black/Orange |
Band Material | Thermoplastic |
Includes | Adjustable Headband |
Earmuff Style | Over-the-Head |
For Use With | Workplace Environments |
Electrically Insulated | Yes |
Description
Passive Earmuff, Earmuff Style Over-the-Head, Noise Reduction Rating 25 dB, Dielectric Yes, Cushion Material Foam, For Use With Workplace Environments, Includes Adjustable Headband, Cup Color Black/Orange, Series V2(TM), Standards ANSI S3.19-1974, Band Material Thermoplastic, Electrically Insulated Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 9 Unisex Steel Rubber Boot, Brown (VW22)
- HONEYWELL UVEX Safety Glasses, Red Mirror Polarized (S2974)
- KLEIN TOOLS Safety Helmet, Premium KARBN™ Pattern, Class C, Vented (60516)
- FRED SILVER Glass Convex Security Mirror (CV-36)
- PIP Passive Earmuff, PR (263-V1HB)
- PIP Passive Earmuff, PR (263-V2NB)
- PIP Passive Earmuff, PR (263-V3FB)
- PIP Passive Earmuff, PR (263-V1NB)
- PIP Passive Earmuff, PR (263-V3CM)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 25 dB, Impulse, Gray (COM-655)
- JACKSON SAFETY Over-the-Head Ear Muffs, 26 dB, H70 Onyx, Black (20772)
- Pip Hearing Protection