Shop All Earmuffs
Pip
Passive Earmuff, PR
Mfr # 263-V2FB
Zoro # G312041705
product price: $18.49
/pr
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series V2(TM)
- Noise Reduction Rating 25 dB
- Cushion Material Foam
- Dielectric Yes
- Standards ANSI S3.19-1974
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Passive Earmuff |
Series | V2(TM) |
Noise Reduction Rating | 25 dB |
Cushion Material | Foam |
Dielectric | Yes |
Standards | ANSI S3.19-1974 |
Features | 360 Degrees Rotation for Standby and Resting Positions |
Earmuff Style | Full Brim only |
Electrically Insulated | Yes |
For Use With | Hard Hats with Universal Slots |
Cup Color | Black/Orange |
Description
Passive Earmuff, Earmuff Style Full Brim only, Noise Reduction Rating 25 dB, Dielectric Yes, Cushion Material Foam, For Use With Hard Hats with Universal Slots, Cup Color Black/Orange, Series V2(TM), Standards ANSI S3.19-1974, Features 360 Degrees Rotation for Standby and Resting Positions, Electrically Insulated Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Over-the-Head Ear Muffs, 21 dB, left/RIGHT, White (10087436)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves Small (G8834S)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S ( 6 1/2 ), 100 PK, Blue (54421)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SS-A)
- PIP Passive Earmuff, PR (263-V2NB)
- PIP Passive Earmuff, PR (263-V1NB)
- PIP Passive Earmuff, PR (263-V3FB)
- PIP Passive Earmuff, PR (263-V3CM)
- PIP Passive Earmuff, PR (263-V1HB)
- HONEYWELL NORTH Honeywell Verishield„¢ Over-The-Head Ear Muff, Dielectric, 26 dB, Black (1035192-VS)
- URREA Hard Hat Mounted Ear Muffs, 30 dB, Black/Red (USO3)
- Pip Hearing Protection