Shop All Earmuffs
Pip
Passive Earmuff, PR
Mfr # 263-V2CM
Zoro # G512041734
product price: $16.65
/pr
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series V2(TM)
- Noise Reduction Rating 24 dB
- Cushion Material Foam
- Dielectric Yes
- Standards ANSI S3.19-1974
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Passive Earmuff |
Series | V2(TM) |
Noise Reduction Rating | 24 dB |
Cushion Material | Foam |
Dielectric | Yes |
Standards | ANSI S3.19-1974 |
Features | 360 Degrees Rotation for Standby and Resting Positions |
Electrically Insulated | Yes |
For Use With | Hard Hats with Universal Slots |
Cup Color | Black/Orange |
Earmuff Style | Hard Hat-Mounted |
Description
Passive Earmuff, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 24 dB, Dielectric Yes, Cushion Material Foam, For Use With Hard Hats with Universal Slots, Cup Color Black/Orange, Series V2(TM), Standards ANSI S3.19-1974, Features 360 Degrees Rotation for Standby and Resting Positions, Electrically Insulated Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Half Mask Respirator, Black, S Mask Size (HM501TS)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161531)
- PYRAMEX Conical Banded Earplug - Pkg Qty 10 (BP3000)
- NMC Pedestrian Walkway Walk On Sign (WFS56)
- PIP Passive Earmuff, PR (263-V2NB)
- PIP Passive Earmuff, PR (263-V3FB)
- PIP Passive Earmuff, PR (263-V1NB)
- PIP Passive Earmuff, PR (263-V3CM)
- DEWALT Hard Hat Mounted Ear Muffs, 26, Yellow / Black (DPG66-D)
- TASCO Over-the-Head Ear Muffs, 25 dB, Sound Star, Pink (100-52550)
- HONEYWELL NORTH Honeywell Verishield„¢ Behind-The-Neck Ear Muffs, 22 dB, Black (1035112-VS)
- Pip Hearing Protection