Shop All Earmuffs
Pip
Passive Earmuff, PR
Mfr # 263-V1HB
Zoro # G212041737
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V1(TM)
- Noise Reduction Rating 23 dB
- Cushion Material Foam
- Dielectric Yes
- Standards ANSI S3.19-1974
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Passive Earmuff |
Series | V1(TM) |
Noise Reduction Rating | 23 dB |
Cushion Material | Foam |
Dielectric | Yes |
Standards | ANSI S3.19-1974 |
Earmuff Style | Over-the-Head |
Electrically Insulated | Yes |
Band Material | Thermoplastic |
Includes | Adjustable Headband |
For Use With | V1 Noise Protection Indicators, V2 Noise Protection Indicators, V3(TM) Noise Protection Indicators |
Cup Color | Black/Green |
Description
Passive Earmuff, Earmuff Style Over-the-Head, Noise Reduction Rating 23 dB, Dielectric Yes, Cushion Material Foam, For Use With V1 Noise Protection Indicators, V2 Noise Protection Indicators, V3(TM) Noise Protection Indicators, Includes Adjustable Headband, Cup Color Black/Green, Series V1(TM), Standards ANSI S3.19-1974, Band Material Thermoplastic, Electrically Insulated Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS CEP Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Orange, Pack of 1 (CEP001-O)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter M 1 pc, 6PK (840822)
- MILLER ELECTRIC Jacket, Black, Pigskin Leather, Large (231090)
- GERSON Spray Socks, Heavyweight Bleached 210 gsm Cotton, 12 Count, Case of 12, 144PK (070295)
- PIP Passive Earmuff, PR (263-V2NB)
- PIP Passive Earmuff, PR (263-V3FB)
- PIP Passive Earmuff, PR (263-V1NB)
- PIP Passive Earmuff, PR (263-V3CM)
- 3M Over-the-Head Ear Muffs, 25 dB, Peltor Optime 98 (93045-08091)
- DEWALT Over-the-Head Ear Muffs, 23, Interrupter, Yellow / Black (DPG64HC)
- 3M Hard Hat Mounted Ear Muffs, 25 dB, Peltor X4, Orange (X4P5E)
- Pip Earmuffs