Shop All Earmuffs
Pip
Passive Earmuff, PR
Mfr # 263-V1FB
Zoro # G912041686
product price: $17.29
/pr
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V1(TM)
- Noise Reduction Rating 23 dB
- Cushion Material Foam
- Dielectric Yes
- Standards ANSI S3.19-1974
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Passive Earmuff |
Series | V1(TM) |
Noise Reduction Rating | 23 dB |
Cushion Material | Foam |
Dielectric | Yes |
Standards | ANSI S3.19-1974 |
Features | 360 Degrees Rotation for Standby and Resting Positions |
Cup Color | Black/Green |
Electrically Insulated | Yes |
For Use With | Hard Hats with Universal Slots |
Earmuff Style | Full Brim only |
Description
Passive Earmuff, Earmuff Style Full Brim only, Noise Reduction Rating 23 dB, Dielectric Yes, Cushion Material Foam, For Use With Hard Hats with Universal Slots, Cup Color Black/Green, Series V1(TM), Standards ANSI S3.19-1974, Features 360 Degrees Rotation for Standby and Resting Positions, Electrically Insulated Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (3025-XL (10))
- GLOBAL INDUSTRIAL Portable Eyewash Replacement Eye Cap (708RP581)
- STEINER INDUSTRIES Hybrid Welding Jacket, 4XL, Cotton, Men (1230-4X)
- AIDATA Anti-Fatigue Floor Mat, Beveled Edge Design (FM-1010)
- PIP Passive Earmuff, PR (263-V2NB)
- PIP Passive Earmuff, PR (263-V1NB)
- PIP Passive Earmuff, PR (263-V3FB)
- PIP Passive Earmuff, PR (263-V3CM)
- 3M Behind-the-Neck Ear Muffs, 28 dB, Peltor X3, Black (X3B)
- SELLSTROM Over-the-Head Ear Muffs, 26 dB, Tonedown 200, Yellow (S23400)
- HEXARMOR Hard Hat Mounted Earmuffs, 24 dB (17-18002)
- Pip Hearing Protection