Shop All Earmuffs
Pip
Passive Earmuff, PR
Mfr # 263-V1CM
Zoro # G012167514
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V1(TM)
- Noise Reduction Rating 23 dB
- Cushion Material Foam
- Dielectric Yes
- Standards ANSI S3.19-1974
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Passive Earmuff |
Series | V1(TM) |
Noise Reduction Rating | 23 dB |
Cushion Material | Foam |
Dielectric | Yes |
Standards | ANSI S3.19-1974 |
Features | 360 Degrees Rotation for Standby and Resting Positions |
Cup Color | Black/Green |
For Use With | Hard Hats with Universal Slots |
Electrically Insulated | Yes |
Earmuff Style | Hard Hat-Mounted |
Description
Passive Earmuff, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 23 dB, Dielectric Yes, Cushion Material Foam, For Use With Hard Hats with Universal Slots, Cup Color Black/Green, Series V1(TM), Standards ANSI S3.19-1974, Features 360 Degrees Rotation for Standby and Resting Positions, Electrically Insulated Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT High Visibility Zip Up Sweatshirt, 4XL (104988-BOG4XLREG)
- WOLVERINE Size 11W Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size L (J140-BRN LRG REG)
- HY-KO 1.25In Reflective Number 0, 10PK (B00363)
- PIP Passive Earmuff, PR (263-V1NB)
- PIP Passive Earmuff, PR (263-V2NB)
- PIP Passive Earmuff, PR (263-V3FB)
- PIP Passive Earmuff, PR (263-V3CM)
- PIP Passive Earmuff, PR (263-V1HB)
- SENA TECHNOLOGY Sena TuffTalk Over-The-Head Earmuff with Long-Range Bluetooth Communication (39863)
- 3M Folding Ear Muffs, 27, Peltor Optime 105 (10093045081032)
- Pip Hearing Protection