Shop All Earmuffs
Pip
Passive Earmuff, PR
Mfr # 262-AEB040-HB
Zoro # G112041691
product price: $35.95
/pr
$35.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Sonis 3
- Noise Reduction Rating 31 dB
- Dielectric Yes
- Standards ANSI S3.19-1974, TAA Compliant
- Features Adjustable Headband
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Passive Earmuff |
Series | Sonis 3 |
Noise Reduction Rating | 31 dB |
Dielectric | Yes |
Standards | ANSI S3.19-1974, TAA Compliant |
Features | Adjustable Headband |
Earmuff Style | Over-the-Head |
Cup Color | Gray/Red |
Electrically Insulated | Yes |
Includes | Adjustable Headband |
Description
Passive Earmuff, Earmuff Style Over-the-Head, Noise Reduction Rating 31 dB, Dielectric Yes, Includes Adjustable Headband, Cup Color Gray/Red, Series Sonis 3, Standards ANSI S3.19-1974, TAA Compliant, Features Adjustable Headband, Electrically Insulated Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Traffic Drum, 4-6", EG (456-HD-T-08)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- MCR SAFETY Law® LW2 Series Welding Safety Glasses with Gray Lens Filter Shade 5.0 Dark Safety Glasses Soft Sec (LW2150G)
- LYLE Do Not Enter Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, R5-1-24DA (R5-1-24DA)
- PIP Passive Earmuff, PR (263-V1HB)
- PIP Passive Earmuff, PR (263-V3FB)
- PIP Passive Earmuff, PR (263-V1NB)
- PIP Passive Earmuff, PR (263-V2NB)
- PIP Passive Earmuff, PR (263-V3CM)
- MSA SAFETY Helmet Mounted Earmuff, V-Gard, Yellow (10190357)
- 3M PELTOR Peltor„¢ Optime„¢ 105 Earmuffs, Behind-The-Head, H10B, 1/Each (7000009664)
- Pip Earmuffs