Shop All Earmuffs
Pip
Passive Earmuff, PR
Mfr # 262-AEB040-FB
Zoro # G812041663
product price: $40.99
/pr
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Sonis 3
- Noise Reduction Rating 28 dB
- Cushion Material Foam
- Dielectric Yes
- Standards TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Passive Earmuff |
Series | Sonis 3 |
Noise Reduction Rating | 28 dB |
Cushion Material | Foam |
Dielectric | Yes |
Standards | TAA Compliant |
Features | Twin-Point-Mounted Ear Cups |
For Use With | Hard Hats with Universal Slots |
Earmuff Style | Full Brim only |
Electrically Insulated | Yes |
Earmuff Type | Foldable |
Cup Color | Gray/Red |
Description
Passive Earmuff, Earmuff Style Full Brim only, Noise Reduction Rating 28 dB, Dielectric Yes, Cushion Material Foam, For Use With Hard Hats with Universal Slots, Cup Color Gray/Red, Series Sonis 3, Earmuff Type Foldable, Standards TAA Compliant, Features Twin-Point-Mounted Ear Cups, Electrically Insulated Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR279)
- AZUSA SAFETY Welderbeast Buffalo Leather White Mig Welding Gloves with Yellow Split Leather 4" Cuff, M (WMIG)
- CONDOR AntiSlip Tape, 60 ftLx24"W, BLK/YLW, 46Grit (GRAN15295)
- RADIANS Impact Resistant Safety Goggles, Smoke AF Anti-Fog Lens, Cloak Series (DMG-21)
- PIP Passive Earmuff, PR (263-V1HB)
- PIP Passive Earmuff, PR (263-V1NB)
- PIP Passive Earmuff, PR (263-V2NB)
- PIP Passive Earmuff, PR (263-V3CM)
- PIP Passive Earmuff, PR (263-V3FB)
- HONEYWELL NORTH Howard Leight R-01526 Impact Sport Headband Earmuff, NRR 22 (R-01526)
- 3M Over-the-Head Ear Muffs, 24 dB, Peltor X2, Black/Yellow (X2A)
- Pip Earmuffs