Shop All Earmuffs
Pip
Passive Earmuff, PR
Mfr # 262-AEB040-CM
Zoro # G312167481
product price: $34.29
/pr
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Sonis 3
- Noise Reduction Rating 29 dB
- Dielectric Yes
- Standards ANSI S3.19-1974, TAA Compliant
- Features Twin-Point-Mounted Ear Cups
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Passive Earmuff |
Series | Sonis 3 |
Noise Reduction Rating | 29 dB |
Dielectric | Yes |
Standards | ANSI S3.19-1974, TAA Compliant |
Features | Twin-Point-Mounted Ear Cups |
Earmuff Style | Hard Hat-Mounted |
Electrically Insulated | Yes |
Cup Color | Gray/Red |
Earmuff Type | Foldable |
For Use With | Hard Hats with Universal Slots |
Description
Passive Earmuff, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 29 dB, Dielectric Yes, For Use With Hard Hats with Universal Slots, Cup Color Gray/Red, Series Sonis 3, Earmuff Type Foldable, Standards ANSI S3.19-1974, TAA Compliant, Features Twin-Point-Mounted Ear Cups, Electrically Insulated Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Beware Of Dog 2X8 Aluminum Sign 2" x 8", 10PK (B00041)
- ONGUARD Size 11 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- NMC Danger Follow Lockout Tag Out Procedures Sign (D535RB)
- PORTWEST Classic Rain Jacket, S (US440)
- PIP Passive Earmuff, PR (263-V1NB)
- PIP Passive Earmuff, PR (263-V1HB)
- PIP Passive Earmuff, PR (263-V2NB)
- PIP Passive Earmuff, PR (263-V3CM)
- PIP Passive Earmuff, PR (263-V3FB)
- RADIANS Over-the-Head Youth Ear Muffs, 22, X-Caliber, Red / Black (XC0130CS)
- 3M PELTOR Over-the-Head Ear Muffs, 21 dB, Peltor Optime 95, Beige/Black (H6A/V)
- Pip Earmuffs