Shop All Earmuffs
Pip
Passive Earmuff, PR
Mfr # 262-AEB030-HB
Zoro # G512041673
product price: $29.55
/pr
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Sonis
- Noise Reduction Rating 25 dB
- Dielectric Yes
- Standards ANSI S3.19-1974, TAA Compliant
- Features Adjustable Headband
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Passive Earmuff |
Series | Sonis |
Noise Reduction Rating | 25 dB |
Dielectric | Yes |
Standards | ANSI S3.19-1974, TAA Compliant |
Features | Adjustable Headband |
Band Material | Thermoplastic |
Earmuff Style | Over-the-Head |
Electrically Insulated | Yes |
Cup Color | Gray/Orange |
Includes | Adjustable Headband |
Description
Passive Earmuff, Earmuff Style Over-the-Head, Noise Reduction Rating 25 dB, Dielectric Yes, Includes Adjustable Headband, Cup Color Gray/Orange, Series Sonis, Standards ANSI S3.19-1974, TAA Compliant, Band Material Thermoplastic, Features Adjustable Headband, Electrically Insulated Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Printer Label, Black/White, Labels/Roll: 400 (DK1201)
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, Medium (PWGFRJM)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Crane Pre-Use Inspection Checklist, Landscape (OS-DS-D-710-L-2074)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMEN OXFORD CT, MENS PR (A7118-9M)
- PIP Passive Earmuff, PR (263-V1NB)
- PIP Passive Earmuff, PR (263-V3FB)
- PIP Passive Earmuff, PR (263-V1HB)
- PIP Passive Earmuff, PR (263-V3CM)
- PIP Passive Earmuff, PR (263-V2NB)
- RADIANS Over-the-Head Youth Ear Muffs, 22, X-Caliber, Red / Black (XC0130CS)
- MSA SAFETY Over-the-Head Ear Muffs, 28 dB, left/RIGHT, Yellow (10087399)
- Pip Earmuffs