Shop All Earmuffs
Pip
Passive Earmuff, PR
Mfr # 262-AEB030-CM
Zoro # G212041584
product price: $26.25
/pr
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Sonis
- Noise Reduction Rating 25 dB
- Dielectric Yes
- Standards ANSI S3.19-1974, TAA Compliant
- Features Twin-Point-Mounted Ear Cups
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Passive Earmuff |
Series | Sonis |
Noise Reduction Rating | 25 dB |
Dielectric | Yes |
Standards | ANSI S3.19-1974, TAA Compliant |
Features | Twin-Point-Mounted Ear Cups |
Earmuff Style | Hard Hat-Mounted |
For Use With | Hard Hats with Universal Slots |
Earmuff Type | Foldable |
Cup Color | Gray/Orange |
Electrically Insulated | Yes |
Description
Passive Earmuff, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 25 dB, Dielectric Yes, For Use With Hard Hats with Universal Slots, Cup Color Gray/Orange, Series Sonis, Earmuff Type Foldable, Standards ANSI S3.19-1974, TAA Compliant, Features Twin-Point-Mounted Ear Cups, Electrically Insulated Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Restricted Area Authorized Employees Only Sign, D654RB (D654RB)
- RADIANS Safety Goggles, Clear AF Anti-Fog Lens, Element Series (91351 AF)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 120VAC (LP3TL-120R)
- BRADY Print-On Hook Material Label (M21-250-414)
- PIP Passive Earmuff, PR (263-V3FB)
- PIP Passive Earmuff, PR (263-V2NB)
- PIP Passive Earmuff, PR (263-V1HB)
- PIP Passive Earmuff, PR (263-V1NB)
- PIP Passive Earmuff, PR (263-V3CM)
- SELLSTROM Over-the-Head Ear Muffs, 25 dB, H225, Blue (S23401)
- 3M PELTOR Headband Ear Muffs, 30 (10093045081018)
- Pip Hearing Protection