Shop All Earmuffs
Pip
Passive Earmuff, PR
Mfr # 262-AEB010-FB
Zoro # G412041575
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Sonis 1
- Noise Reduction Rating 22 dB
- Dielectric Yes
- Standards ANSI S3.19-1974, TAA Compliant
- Features Twin-Point-Mounted Ear Cups
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Passive Earmuff |
Series | Sonis 1 |
Noise Reduction Rating | 22 dB |
Dielectric | Yes |
Standards | ANSI S3.19-1974, TAA Compliant |
Features | Twin-Point-Mounted Ear Cups |
For Use With | Hard Hats with Universal Slots |
Cup Color | Gray/Green |
Earmuff Type | Foldable |
Earmuff Style | Full Brim only |
Electrically Insulated | Yes |
Description
Passive Earmuff, Earmuff Style Full Brim only, Noise Reduction Rating 22 dB, Dielectric Yes, For Use With Hard Hats with Universal Slots, Cup Color Gray/Green, Series Sonis 1, Earmuff Type Foldable, Standards ANSI S3.19-1974, TAA Compliant, Features Twin-Point-Mounted Ear Cups, Electrically Insulated Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered M (M005M.WLC)
- EMPRESS Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK, Clear (4002)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (52LC84)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, One-Touch (4-Point) (10057443)
- PIP Passive Earmuff, PR (263-V3CM)
- PIP Passive Earmuff, PR (263-V1HB)
- PIP Passive Earmuff, PR (263-V3FB)
- PIP Passive Earmuff, PR (263-V1NB)
- PIP Passive Earmuff, PR (263-V2NB)
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 24 dB, VeriShield, Black (1035100-VS)
- KLEIN TOOLS Hard Hat Ear Muffs, Safety Helmet: 26dB; Cap-Style Hard Hat: 27dB, Gray/Orange (60502)
- Pip Earmuffs