Shop All Earmuffs
Pip
Passive Earmuff, PR
Mfr # 262-AEB010-CM
Zoro # G212041713
product price: $22.19
/pr
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Sonis 1
- Noise Reduction Rating 22 dB
- Dielectric Yes
- Standards ANSI S3.19-1974, TAA Compliant
- Features Twin-Point-Mounted Ear Cups
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Passive Earmuff |
Series | Sonis 1 |
Noise Reduction Rating | 22 dB |
Dielectric | Yes |
Standards | ANSI S3.19-1974, TAA Compliant |
Features | Twin-Point-Mounted Ear Cups |
Cup Color | Gray/Green |
Earmuff Style | Hard Hat-Mounted |
Electrically Insulated | Yes |
For Use With | Hard Hats with Universal Slots |
Earmuff Type | Foldable |
Description
Passive Earmuff, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 22 dB, Dielectric Yes, For Use With Hard Hats with Universal Slots, Cup Color Gray/Green, Series Sonis 1, Earmuff Type Foldable, Standards ANSI S3.19-1974, TAA Compliant, Features Twin-Point-Mounted Ear Cups, Electrically Insulated Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Outdoor Speaker Strobe, White (WG4WN-SVMHC)
- EDGE EYEWEAR Edge Eyewear Clip On Eyewear (9422)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-089)
- CONDOR Cut-Resistant Gloves, Nitrile, M/8, PR (61CV45)
- PIP Passive Earmuff, PR (263-V1NB)
- PIP Passive Earmuff, PR (263-V2NB)
- PIP Passive Earmuff, PR (263-V3CM)
- PIP Passive Earmuff, PR (263-V3FB)
- 212 PERFORMANCE Economy Full Coverage Lightweight Ear Muff Style 29 dB SNR Hearing Protector (HPO100)
- TASCO Hard Hat Mounted Ear Muffs, 24 dB, Sound Star, Black (100-02551)
- JACKSON SAFETY Hard Hat Mounted Ear Muffs, 22 dB, H70 Vibe, Orange (20776)
- Pip Hearing Protection