Shop All Coated Gloves
Pip
Nitrile Seamless Knit, Cotton Knit, PK12, Glove Size: L
Mfr # 38-720L
Zoro # G9321440
product price: $32.49
/pk 12, $2.71/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color White/Rust
- Glove Coating Material Nitrile
- Glove Construction Seamless Knit
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 38-720L
- Zoro # G9321440
- UPC # 616314018343
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Nitrile Seamless Knit,Cotton Knit,PK12 |
Color | White/Rust |
Glove Coating Material | Nitrile |
Glove Construction | Seamless Knit |
Thumb Style | Wing |
Application | Used in automotive plants, material handling, general maintenance, packaging, construction, parts handling, warehousing, plywood industry and glass handling |
Lining | Cotton/Polyester |
Cuff | Knit |
Coating Material | Nitrile |
Suggested Use Environment | Dry |
Resists | Heat, Abrasion |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Glove Lining Material | Cotton/Polyester |
Cuff Style | Knit |
Description
Nitrile Seamless Knit,Cotton Knit,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (58B-N5-100WH)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (PN120AF)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Large, 500 PK, Purple (50604)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9 1/2, Brown, PR (TB0A42FY214)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (34-875/XL)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (713SNF)
- PIP Coated Seamless Knit, Honeycomb, PK12, Size: L (39-3013/L)
- PIP PIP® MaxiFlex® Ultimate„¢ Nitrile Coated Knit Nylon Gloves, Small, 12 Pairs (34-874/S)
- PIP PIP MaxiFlex® Cut„¢ Micro-Foam Nitrile Coated Gloves, Black, Large, 12 Pairs (34-8743/L)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (713SNF)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, L, PR (960L-10-V)
- Pip Coated Gloves