Shop All Coated Gloves
Pip
Nitrile Foam Coated Gloves, ATG, XL, PK12
Mfr # 34-800/XL
Zoro # G9128091
product price: $62.89
/pk 12, $5.24/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- Color White/Gray
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-800/XL
- Zoro # G9128091
- UPC # 616314017834
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Glove Length | 8.9 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , 2XL (DCHJ076ABB-2X)
- MAGID MultiMaster 10 oz Ribbed Cotton Canvas Gloves, 12PK (T603)
- NMC Safety First Aid Station Sign, SF161AB (SF161AB)
- 3M DBI-SALA Rollgliss Descender, Sloped/Automatic Retract (3303019)
- PIP Nitrile Foam Coated Gloves, ATG, S, PK12 (34-800/S)
- PIP Nitrile Foam Coated Gloves, ATG, M, PK12 (34-800/M)
- PIP Nitrile Foam Coated Gloves, ATG, XXS, PK12 (34-800/XXS)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, 2XL, 12PK (34-874FY/XXL)
- PIP Glove, Coated, Bk/Gray, Seamless, XS, PR (34-874/XS)
- PIP Seamless Knits for General Duty, L, PK12 (35-C500/L)
- PORTWEST Liquid Pro HR Cut Glove, L (AP81)
- Pip Gloves & Hand Protection