Shop All Coated Gloves
Pip
Nitrile Foam Coated Gloves, ATG, M, PK12
Mfr # 34-800/M
Zoro # G9127942
product price: $62.89
/pk 12, $5.24/ea
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M ( 8 )
- Color White/Gray
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-800/M
- Zoro # G9127942
- UPC # 616314017810
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M ( 8 ) |
Glove Length | 8.5 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRTHINGS Radon Detect Home Kit (223)
- BULLHEAD SAFETY Pompano Anti-Fog Safety Glasses (BH27116AF)
- AZAR DISPLAYS 6"W x 4"H Double-Foot Two Sided Sign Holder, PK10 (152727)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ)
- PIP Nitrile Foam Coated Gloves, ATG, XL, PK12 (34-800/XL)
- PIP Nitrile Foam Coated Gloves, ATG, XXS, PK12 (34-800/XXS)
- PIP Nitrile Foam Coated Gloves, ATG, L, PK12 (34-800/L)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (33-G115)
- PIP PIP® 33-G125/M G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, M (33-G125/M)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, S, 12PK (39-C1305/S)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 6, PR (SSXPU3OF-6)
- Pip Gloves & Hand Protection