Shop All Coated Gloves
Pip
Nitrile Coated Knit Nylon Gloves, Medium, 12PK
Mfr # 34-874/M
Zoro # G508597597
product price: $101.99
/pk 12, $8.50/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Size M
- Color Black
- Glove Coating Material Nylon, Lycra, Nitrile
- Application Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-874/M
- Zoro # G508597597
- UPC # 1616314017964
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Coated Gloves |
Color | Black |
Glove Coating Material | Nylon, Lycra, Nitrile |
Application | Dry |
Description
Protective Industrial Products MaxiFlex Ultimate by ATG has a black micro-foam nitrile coated palm & finger tips on a 15 gauge gray seamless knit nylon with Lycra liner. Ultra cool and very comfortable to wear, breathable coating keeps hands cool and dry. Excellent dexterity, sensitivity and tactility. Designed to produce minimal lint and dust. Used in applications which require a high degree of dexterity and sensitivity, especially where grip is important, such as handling small oily parts and components, general assembly, machining, micro-engineering, automotive components, painting, horticulture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Urethane Coated Glove, Gray, L, PK12 (719DGU/L)
- CONDOR Safety Vest, Yellow/Green, S, Hook-and-Loop (491R87)
- CONDOR Knit Glove, Poly/Cotton, S, PR (2UUA1)
- MSA SAFETY Filter, Threaded, N95, Black, 50 PK, NIOSH (816661)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK (34-900/XL)
- PIP XS White/Gray Knit Cuff Coated Gloves, 12PK (34-800/XS)
- PIP Seamless Knits for General Duty, L, PK12 (35-C410/L)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, M, 12PK (34-9025/M)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, 12PK (34-875/M)
- PIP VF, Coated Glove, L, Blk/Gry, 395M66, PR (34-874V/L)
- NUGEAR Gray Foam Nitrile, Coated Glove, L (NBK4406L3)
- Pip Coated Gloves