Shop All Coated Gloves
Pip
Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR
Mfr # 34-225/XL
Zoro # G7251638
product price: $3.89
/pr
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color White/Gray
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-225/XL
- Zoro # G7251638
- UPC # 616314011498
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Size- Alpha | XL |
Description
Coated Gloves, Glove Style Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Black, Sz 7, PR (E0011B/7)
- GUARDIAN Wire Hook Anchor, 17 in. L x 9 in. W (01860)
- DUPONT Collared Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHMD0006G1)
- NMC Fire Extinguisher Sign (M23R)
- PIP Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (34-225/L)
- PIP PIP® 34-500/XXL G-Tek® GP„¢ Nitrile Coated Nylon Glove, XXL (34-500/XXL)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, 12PK (34-875/XS)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, L, 12PK (56-424/L)
- PIP MaxiFlex Coated Gloves, Foam Nitrile, Seamless Knit, Dipped, ANSI Abrasion Level 3, Pack of 12 (34-844/XL)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 11, PR (11-618)
- Pip Coated Gloves