Shop All Coated Gloves
Pip
Nitrile Coated Gloves, Palm Coverage, Natural/Rust, XL, 12PK
Mfr # 38-N2110PC/XL
Zoro # G9321468
product price: $23.39
/pk 12, $1.95/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Natural/Rust
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 38-N2110PC/XL
- Zoro # G9321468
- UPC # 616314028809
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | Xl |
Size | XL |
Details
Item | Coated Gloves |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm |
Color | Natural/Rust |
Thumb Style | Wing |
Thickness | 10 |
Glove Construction | Seamless Knit |
Suggested Use Environment | Dry |
Resists | Abrasions |
Application | Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling |
Coating Coverage | Palm |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Knit |
Glove Lining Material | Cotton/Polyester |
Description
Nitrile Seamless Knit,10 Gauge,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-XL (10179-31-1-YEL-XL)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 6PK (840790)
- STEINER INDUSTRIES Leather Welding Jacket, 3XL, Leather, Men (8215-3X)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRLG000400)
- PIP MaxiFlex Seamless Knits, ATG, L, PK12 (34-844/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, PR (56-425/XL)
- PIP G-Tek PolyKor Gloves, Knit, Polyurethane Palm & Fingers, XXS (16-564XXS)
- PIP Seamless Knits for General Duty, 2XL, PK12 (33-G125/XXL)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (33-G115)
- PIP Seamless Knits for General Duty, M, PK12 (33-B125/M)
- MAPA Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (548)
- Pip Coated Gloves