Shop All Coated Gloves
Pip
Nitrile Coated Gloves, Palm Coverage, Blue/White, L, 12PK
Mfr # 34-C229/L
Zoro # G1283418
product price: $18.99
/pk 12, $1.58/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Blue/White
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-C229/L
- Zoro # G1283418
- UPC # 616314018244
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Item | Coated Gloves |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm |
Color | Blue/White |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Coating Material | Nitrile |
Coating Coverage | Palm |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, Gray, 10, PR (MFF-08-010)
- N-FERNO BY ERGODYNE Winter Liner, Over the Head, Universal (6878)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X2X3BL)
- NMC Danger Diesel No Smoking Label, Pk5 (D18AP)
- PIP Glove, Coated, Bk/Gray, Seamless, XS, PR (34-874/XS)
- PIP PosiGrip Seamless Knit HPPE Blended Glove Polyurethane Coated Flat Grip, 2XL, Salt & Pepper, 12pk (720DGU/XXL)
- PIP PIP MaxiFoam® Foam Nitrile Coated Gloves, Gray, 1 Dozen, XL (34-800/XL)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (34-875/XL)
- PIP Seamless Knits for General Duty, L, PK12 (35-C500/L)
- PIP Coated Gloves, L, Black, Nylon, PK12 (348745L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK (34-874)
- Pip Coated Gloves