Shop All Coated Gloves
Pip
Nitrile Coated Gloves, Palm Coverage, Black/Green, XL, 12PK
Mfr # 34-400/XL
Zoro # G1283208
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Green
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 34-400/XL
- Zoro # G1283208
- UPC # 616314092282
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 9-1/2" |
Length | 9-1/2" |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 2, Standards EN388/ANSI/ISEA 105, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 9, 1 PR (TTP230-WYH-090)
- BRADY Number Label, Character 4, 1 In. H, Vinyl (9713-4)
- LYLE Exit Only Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-6208-EG_12x18)
- LYLE Stop For Pedestrians In Crosswalk Sign, 18" W, 24" H, English, Aluminum (LR9-16-18DA)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK (39-1310/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, L, PR (34-274/L)
- PIP PIP Neoprene Coated Gloves, Etched Rough Finish, Foam Insulated, 18"L, L (57-8653R/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK (34-900/L)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (33-B115)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, M, 12PK (39-1310/M)
- BOSS Gloves Palm Blk/Gry L (8442L)
- Pip Coated Gloves