Shop All Coated Gloves
Pip
Nitrile Coated Gloves, Palm Coverage, Black/Green, S, 12PK
Mfr # 34-400/S
Zoro # G1283199
product price: $41.19
/pk 12, $3.43/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Glove Size S
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-400/S
- Zoro # G1283199
- UPC # 616314092251
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 8-1/2" |
Length | 8-1/2" |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 2, Standards EN388/ANSI/ISEA 105, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0204-NP_10x7 (LCU3-0204-NP_10x7)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-5 (SDR-5)
- BDG PR, Welding Gloves, L, Gauntlet, 5.5" Cuff L (60-9-7800)
- REEBOK Work Shoes, 11 Size, Black, Alloy, Mens, PR (RB4142)
- PIP Coated Gloves, M, PK12 (34-874)
- PIP G-Tek PolyKor Industry Grade Seamless Knit Blended Glove Polyurethane Coated Flat Grip, XXL, 12pk (16-564/XXL)
- PIP PIP MaxiFlex® Cut„¢ Micro-Foam Nitrile Coated Gloves, Black, 2XL, 12 Pairs (34-8743/XXL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (34-874)
- PIP PIP® G-Tek® GP„¢ Nitrile Coated Nylon Grip Gloves, Small, 12 Pairs (34-C232/S)
- PIP Coated Gloves, Nitrile, S, Black/Gray, PR (34-874V/S)
- WATSON GLOVES Stealth Zero-Large PR (319-L)
- Pip Gloves & Hand Protection