Pip

Nitrile Coated Gloves, Palm Coverage, Black/Green, M, 12PK


original price: $52.56
17% off
new price: $43.29
/pk 12, $3.61/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size M
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
  • Color Black/Green
  • Thumb Style Wing
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pip
  • MFR # 34-400/M
  • Zoro # G0660311
  • UPC #
    616314092268
  • Country of Origin China
  • Category Coated Gloves

Dimensions

Glove Size M
Size M
Glove Length 9"
Length 9"

Description

Coated Gloves, ANSI/ISEA Abrasion Level 2, Standards EN388/ANSI/ISEA 105, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.