Shop All Coated Gloves
Pip
Nitrile Coated Gloves, Palm Coverage, Black/Green, 2XL, 12PK
Mfr # 34-400/XXL
Zoro # G1283226
product price: $42.85
/pk 12, $3.57/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Size 2XL
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-400/XXL
- Zoro # G1283226
- UPC # 616314092299
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 9-3/4" |
Length | 9-3/4" |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 2, Standards EN388/ANSI/ISEA 105, Glove Coating Cover 3/4, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTHOUSE Glove Box Holder, Wire, Triple (BVTH004055)
- NMC Caution Slippery Floor Sign - Bilingual, ESC366RB (ESC366RB)
- EDGE VF, Cut-Res Gloves, XL, 60FE86, PR (48-711VP)
- LYLE Safety Sign, Eye Safety Glasses, 7in.H (U4-1291-RA_10X7)
- PIP Coated Gloves, XS, Black/Gray (34-874)
- PIP PIP MaxiFlex Ultimate Nitrile Coated Knit Nylon Gloves, Medium, 12 Pairs (34-874/M)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black, M, PR (34-8745/M)
- PIP Latex Coated Gloves, Palm Coverage, Natural/Blue, XL, 12PK (39-C122/XL)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (715SUGB)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (33-B115)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, 2XL (CM4000)
- Pip Gloves & Hand Protection