Shop All Lab and Clean Room Gloves
Pip
N-Spector Xrt, Seamless Knit Nylon, PK12
Mfr # 40-C125/L
Zoro # G303519527
product price: $45.59
/pk 12, $3.80/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 40-C125/L
- Zoro # G303519527
- UPC # 616314001468
- Country of Origin China
- Category Lab and Clean Room Gloves
Details
Item | Knit Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ WRAP N GO Carabiner, Spring-Loaded, 2 in Length, Aluminum, Red, 4 PK (60RCARAB)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL46P)
- ENPAC Spill Kit Refill, Chem/Hazmat, Brown (1330-RF)
- BRADY Label Tape Cartridge, Ylw, 1.125Inx100ft (113194)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- ANSELL Sterile Cleanroom Glove, Nitrile, XL, PK200 (93-700)
- BERKSHIRE Gloves, M, Nylon, PK200 (BGL7.200MB)
- ANSELL Antistatic Gloves, S, X Static(R) Yarn, PR (11-100)
- Pip Lab and Clean Room Gloves