Shop All Welding Gloves
Pip
MIG/TIG Welding Gloves, Goatskin Palm, M
Mfr # 86550/M
Zoro # G7751665
product price: $9.99
/pr
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application MIG/TIG
- Glove Back Material Spandex(R)
- Palm Material Goatskin
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 86550/M
- Zoro # G7751665
- UPC # 662909008718
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | M |
Details
Item | Welding Gloves |
Application | MIG/TIG |
Glove Back Material | Spandex(R) |
Palm Material | Goatskin |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Gas Detection Maintenance Kit (10114949)
- ZORO SELECT Channelizer Drum Base, Rubber, 3 in H, 32 in L, 32 in W, Black (03-750-TRG)
- CUSTOM LEATHERCRAFT KNEELING MAT MED INDUSTRIAL (302)
- ZORO SELECT Beard Net, Black, Universal, PK100 (112HPI BLACK)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, S, (86550/S)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, 2XL (86550/2XL)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, L (86550/L)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, XL (86550/XL)
- PIP Welding Gloves, Cowhide Palm, Mens, PR (73-7018)
- STEINER MIG Welding Gloves, Cowhide Palm, XL, PR (0216-X)
- ENDURA MIG Welding Gloves, Cowhide Palm, M (398KGLBGM)
- Pip Gloves & Hand Protection