Shop All Welding Gloves
Pip
MIG/Stick Welding Gloves, Cowhide Palm, Mens, 12PK
Mfr # 73-7250
Zoro # G0636277
product price: $124.99
/pk 12, $10.42/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 9
- Cuff Material Cowhide
- Application MIG, Stick
- Cuff Style Gauntlet
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 73-7250
- Zoro # G0636277
- UPC # 616314010545
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | 9 |
Glove Length | 35" |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Application | MIG, Stick |
Cuff Style | Gauntlet |
Glove Back Material | Cowhide |
Glove Leather Grade | A, B |
Palm Material | Cowhide |
Thumb Style | Wing |
Lining Material | Cotton, Foam |
Design | For 5/64" to 1/2" Cobalt Drill Bits |
Color | Blue |
Stitching Material | Kevlar(R) |
Glove Cut | Gunn |
Leather Palm Process | Split/Double |
Glove Liner Material | Cotton/Foam |
Glove Hand Style | Left and Right |
Description
Welding Gloves, Welding Glove Application MIG, Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 35 in, Glove Leather Grade A, B, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Blue, Cuff Gauntlet, Glove Size 9, Hand Left and Right, Color Blue, Cuff Material Cowhide, Design Double reinforced, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Knit Wrist, L, PR (3ZL54)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Lime (LTC36-64-4-X-S)
- CONDOR Anti-Slip Tape, Black/Yellow, 1inx60ft (GRAN13522)
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: Large (BB800FG (L))
- PIP MIG/TIG Welding Gloves, Goatskin Palm, M (86550/M)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, 2XL (86550/2XL)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, L (86550/L)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, S, (86550/S)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, XL (86550/XL)
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, L, PK12 (4850KL)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, M, PR (WMIG-03-M)
- Pip Gloves & Hand Protection