Shop All Cut-Resistant Sleeves
Pip
Mesh Sleeve, 9 Black Cane, Double Ply
Mfr # 30-6795B/L
Zoro # G903440870
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Cut Level A4
- Color Black
- Sleeve Material Cane Mesh Nylon
- ANSI/ISEA Abrasion Level Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 30-6795B/L
- Zoro # G903440870
- UPC # 616314117213
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Details
ANSI/ISEA Cut Level | A4 |
Color | Black |
Sleeve Material | Cane Mesh Nylon |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ASTM F2992-15 |
Sleeve Type | Hook-and-Loop |
Sleeve Performance | General Purpose |
Sleeve Construction | Cut and Sewn |
Brand and Series | PIP Kut Gard(R) |
Cuff Style | Shirred Slip-On |
Silicone-Free | No |
Anti-Static | No |
Sleeve Liner Material | Nylon Cane Mesh |
Sleeve Style | Sleeve |
Series | Kut Gard(R) |
Latex-Free | No |
Description
Cut-Resistant Sleeve, Sleeve Type Hook-and-Loop, ANSI/ISEA Cut Level A4, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve, Sleeve Length 9 in, Sleeve Liner Material Nylon Cane Mesh, Sleeve Material Cane Mesh Nylon, Color Black, Size L, Series Kut Gard(R), Standards ASTM F2992-15, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONE SHOT 1 Shot Mini Fire Extinguisher By Bare Ground (1S-FireX)
- BERNE Performance Long Sleeve Pocket Tee, L (BSM39)
- C.H. HANSON Blank Tag, Round, Blue, PK5 (43016)
- TILLMAN Sm Grain Cow Drvrs Glv-Cd, PR (1424S)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (10-21HACPNY18-ET)
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSKC-18)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DACPBP22TH)
- PIP Cut-Resistant Sleeve, Universal Sz, Black (MSBKK-18T)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (15-21KVBK18)
- PIP Dyneema Sleeves, Dyneema Sleeve (20-D16)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, L (KP1T18)
- Pip Cut-Resistant Sleeves