Shop All Mechanics Gloves
Pip
Mechanics Gloves, M, Brown/Black/Yellow, Goatskin Leather
Mfr # 120-4100/M
Zoro # G603440569
product price: $35.99
/pr
Sold in multiples of 12 for $431.88
$431.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color Brown/Black/Yellow
- Palm Material Goatskin
- Application Auto Repair, Demolition, Fabrication, Heavy/Light Construction, Landscaping, Manufacturing, Mining
- Palm Construction Reinforced Goatskin Leather/Foam Padded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 120-4100/M
- Zoro # G603440569
- UPC # 616314069260
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Details
Item | Mechanics Gloves |
Color | Brown/Black/Yellow |
Palm Material | Goatskin |
Application | Auto Repair, Demolition, Fabrication, Heavy/Light Construction, Landscaping, Manufacturing, Mining |
Palm Construction | Reinforced Goatskin Leather/Foam Padded |
Cuff | Hook-and-Loop |
Thumb Style | Keystone |
Finger Style | Full Finger |
Back Material | Goatskin Leather |
Closure Type | hook-and-loop |
Lining | kevlar(R) |
Minimum Temperature | Not Rated |
Glove Palm Material | Goatskin |
Knuckle Protection Material | TPR |
Description
Mechanics Gloves, Palm Material Goatskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6111-Z7/6FTAF)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, VeriShield (1035198-VS)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U3-1411-NP_10X7 (U3-1411-NP_10X7)
- PORTWEST PVC Coated Rain Suit, L (L440)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex (EXO-MULR-05-XL)
- MECHANIX WEAR Mechanics Gloves, Yellow, 12, PR (MPT-01-012)
- ERGODYNE Mechanics Gloves, L, Black, Poly Mesh (17174)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black (PD1901S)
- HEXARMOR Safety Gloves, PR (2098-XL (10))
- MECHANIX WEAR Mechanics Gloves, XL, Black/Red, Reinforced, Trek Dry(R)/TPR (MPT-52-011)
- CONDOR Mechanics Impact Gloves, M, Black, Polyester (488C50)
- Pip Gloves & Hand Protection