Shop All Mechanics Gloves
This Product is Discontinued
Pip
Mechanics Gloves, M, Black, Fabric (Discontinued)
Mfr # 120-MX2805/M
Zoro # G3257646
This Product is Discontinued
Key Features
- Glove Size M
- Color Black
- Palm Material Synthetic Leather
- Application Auto Repair, Aerospace, General Industrial Maintenance
- Palm Construction Good Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 120-MX2805/M
- Zoro # G3257646
- UPC # 616314010118
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Synthetic Leather |
Application | Auto Repair, Aerospace, General Industrial Maintenance |
Palm Construction | Good Grip |
Cuff | Hook and Loop Wrist Closure |
Back Material | Fabric |
Closure Type | hook-and-loop |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.