Shop All Coated Gloves
Pip
MaxiFlex Seamless Knits, ATG, XXS, PK12
Mfr # 34-844/XXS
Zoro # G9128119
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XS ( 5 )
- Color Gray/Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 34-844/XXS
- Zoro # G9128119
- UPC # 616314020360
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | XXS |
Size | 2XS ( 5 ) |
Glove Length | 7.3 in |
Glove Length Style | Standard |
Size- Alpha | 2XS |
Size- Numeric | 5 |
Size (Numeric) | 5 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stencil Kit 46 Piece 3 In Brass (20Y520)
- KISHIGO M, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-M)
- POLAR PLUS Insulated Bib Overalls, Mens, 52 to 54 in., 10 oz. (92001-RXL4B)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 7 (8677633)
- PIP MaxiFlex Seamless Knits, ATG, L, PK12 (34-844/L)
- PIP MaxiFlex Coated Gloves, Foam Nitrile, Seamless Knit, Dipped, ANSI Abrasion Level 3, Pack of 12 (34-844/XL)
- PIP MaxiFlex Seamless Knits, ATG, M, PK12 (34-844/M)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK (34-900/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, 2XL, 12PK (56-425/XXL)
- PIP Seamless Knits for General Duty, L, PK12 (35-C410/L)
- PIP VF, Coated Glove, S, Blk/Gry, 395M68, PR (34-874V/S)
- Pip Coated Gloves