Shop All Coated Gloves
Pip
MaxiFlex Seamless Knits, ATG, XS, PK12
Mfr # 34-844/XS
Zoro # G9128082
$61.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XS ( 6 )
- Color Gray/Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 34-844/XS
- Zoro # G9128082
- UPC # 616314018046
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | XS |
Size | XS ( 6 ) |
Glove Length | 7.7 in |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Size (Numeric) | 6 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards ANSI/ISEA, EN388 4141, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, 30 ft. H x 8in. W, Vinyl, 109273 (109273)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Size 26 to 27 In., PR (G99CRBERMDSH)
- WHEELOCK Strobe, 12/24VDC, White, 5-15/64 in. H (CN121086)
- BULLS-EYE NOZZLE HOSE NOZZLE 3/4"" GHT (810C)
- PIP MaxiFlex Seamless Knits, ATG, S, PK12 (34-844/S)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, PR (56-425/XL)
- PIP PIP® G-Tek® GP„¢ Nitrile Coated Nylon Grip Gloves, Small, 12 Pairs (34-C232/S)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (33-G115)
- PIP MaxiFlex Seamless Knits, ATG, L, PK12 (34-876/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (34-874/S)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, PR (11-801V)
- Pip Coated Gloves