Shop All Coated Gloves
Pip
MaxiFlex Seamless Knits, ATG, XL, PK12
Mfr # 34-876/XL
Zoro # G9128548
product price: $82.69
/pk 12, $6.89/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- Color Gray/Black
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Full
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-876/XL
- Zoro # G9128548
- UPC # 616314011412
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | XL ( 10 ) |
Glove Size | XL |
Glove Length | 9.3 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Size (Numeric) | 10 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Glove Box Dispenser, (3)Boxes, 15-53/64inW (GS-006)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Pull-On Work Boot (GB00438 M 120)
- SOF SOLE SofSole Comfort Crew Sock, Blk, L, PK 6 (89252)
- ZORO SELECT Foot Guard, Safety Toe Caps, Unisex, Strap On, Plastic, Green, Universal Size, 1 Pair (5T457)
- PIP MaxiFlex Seamless Knits, ATG, S, PK12 (34-876/S)
- PIP MaxiFlex Seamless Knits, ATG, L, PK12 (34-876/L)
- PIP MaxiFlex Seamless Knits, ATG, M, PK12 (34-876/M)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (55-1600)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (713SNF)
- PIP Seamless Knits for General Duty, S, PK12 (33-B125/S)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm, Gray, Size XXL (7000)
- Pip Coated Gloves