Shop All Coated Gloves
Pip
MaxiFlex Seamless Knits, ATG, M, PK12
Mfr # 34-844/M
Zoro # G9128100
product price: $64.89
/pk 12, $5.41/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M ( 8 )
- Color Gray/Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-844/M
- Zoro # G9128100
- UPC # 616314018060
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | M ( 8 ) |
Glove Size | M |
Glove Length | 8.5 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Size (Numeric) | 8 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, EN420, Reach, Okeo-Tex, CE, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Eye Wash Preservative, 5 oz., PK4 (9082)
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 070)
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, L, PK12 (4850KL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, 4XL (70129_310-4XL)
- PIP MaxiFlex Seamless Knits, ATG, XXS, PK12 (34-844/XXS)
- PIP MaxiFlex Seamless Knits, ATG, L, PK12 (34-844/L)
- PIP MaxiFlex Coated Gloves, Foam Nitrile, Seamless Knit, Dipped, ANSI Abrasion Level 3, Pack of 12 (34-844/XL)
- PIP MaxiFlex Seamless Knits, ATG, S, PK12 (34-844/S)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, L, 12PK (56-424/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, L, 12PK (34-824/L)
- PIP Zone Defense™ Red Nylon Shell Coated Gloves, Black Poly Palm Coat, Large (701CRPB/L)
- Pip Gloves & Hand Protection