Shop All Coated Gloves
Pip
MaxiFlex Seamless Knits, ATG, L, PK12
Mfr # 34-876/L
Zoro # G9128572
product price: $79.15
/pk 12, $6.60/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Color Gray/Black
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Full
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-876/L
- Zoro # G9128572
- UPC # 616314011405
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | L |
Glove Length | 9.1 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Size (Numeric) | 9 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Electrical Room Sign, Landscape (OS-NS-D-1014-L-15568)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 6, PR (R-840)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1895)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, Spanish, SBMSMK427MVP (SBMSMK427MVP)
- PIP MaxiFlex Seamless Knits, ATG, S, PK12 (34-876/S)
- PIP MaxiFlex Seamless Knits, ATG, M, PK12 (34-876/M)
- PIP MaxiFlex Seamless Knits, ATG, XL, PK12 (34-876/XL)
- PIP Seamless Knits for General Duty, XL, PK12 (34-500/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, XL, 12PK (34-C232/XL)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (55-1600)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (370BXXL-10)
- Pip Gloves & Hand Protection