Shop All Cut-Resistant Gloves
Pip
MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Small (Size7), 1 Pair
Mfr # 34-8743
Zoro # G4599765
Best Seller
product price: $8.49
/pr
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size S
- Color Green
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-8743
- Zoro # G4599765
- UPC # 616314155505
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 8-1/2" |
Length | 8-1/2" |
Size- Alpha | S |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Top Gunn Double Layer Leather Palm Gloves, 12PK (TB25E-2PP)
- NEVS Turkey Ham Label 1/2" x 1-1/2" (DIET-574)
- SAFEWAZE PRO 4'-6 Adjustable Energy Absorbing Lanyard: Rebar Hook (FS565-AJ)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, 3XL (151000-200-070-24)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, XL (Size 10), 1 Pair (34-8743)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, 2XL (Size 11), 1 Pair (34-8743)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Medium (Size 8), 1 Pair (34-8743)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, L, 1 PR (505-L)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, XS, 1 PR (505-XS)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, XL, 1 PR (505-XL)
- MAGID DROC AeroDex Lightweight 13Gauge RepTek Grip Silicone Palm Coated Glove Cut Level A7 (GPD787-5)
- Pip Cut-Resistant Gloves