Shop All Cut-Resistant Gloves
Pip
Maxicut3 Zormax, 3/4 Dip, Grey, PK12
Mfr # 18-575/L
Zoro # G9319709
product price: $113.99
/pk 12, $9.50/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- ANSI/ISEA Cut Level A2
- Size L
- Color Gray/Green
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 18-575/L
- Zoro # G9319709
- UPC # 616314120237
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Alpha | L |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Color | Gray/Green |
Glove Coating Material | Nitrile |
ANSI/ISEA Abrasion Level | Not Rated |
Suggested Use Environment | Oily |
Coating Material | Nitrile |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC221121)
- WELLS LAMONT Palomino Lthr Glov Lg (5127L)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87762 (87762)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1055-3X)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (19-D324/L)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (34-8753)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (09-K1250/XXL)
- PIP Cut-Resistant Gloves, M, 8" L, PR (09-H550SLPV/M)
- PIP Knit Gloves, L, Seamless Knit, PK12 (42-874)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (09-K1250/S)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - X-Large (48-22-8928)
- Pip Cut-Resistant Gloves