Shop All Cut-Resistant Gloves
Pip
Maxicut3 Zormax, 3/4 Dip, Gray, PK12, Package Quantity: 12
Mfr # 18-575/XXL
Zoro # G9319733
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Size 2XL
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 18-575/XXL
- Zoro # G9319733
- UPC # 616314120275
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm and Fingers |
Color | Gray/Green |
Cuff Style | Knit |
Cuff | Knit |
Suggested Use Environment | Oily |
Puncture Resistant | No |
Palm Material | Nitrate |
Coating Material | Nitrile |
Description
Maxicut3 Zormax, Color Gray, Glove Coating Material Nitrile, Glove Size 2XL, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, M (53YM25)
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 100)
- MILWAUKEE TOOL Front Brim Green Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1226)
- MCR SAFETY Safety Glasses, Red Scratch-Resistant (RP21R)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (09-K1250/S)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (16-150/L)
- PIP Cut-Resistant Gloves, S, 7" L, PR (9110)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (710SANF)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (19-D324/L)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (44-3745/S)
- ZORO SELECT Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, L, 12PK (A4938/LG)
- Pip Gloves & Hand Protection