Shop All Cut-Resistant Gloves
Pip
Manzella Gloves, L, 1 PR
Mfr # 500-L
Zoro # G4526046
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Cut Level A3
- Color Yellow/Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 500-L
- Zoro # G4526046
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material ATA(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Weight 13 g, Standards ASTM/ANSI 105-2016, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Silver (M6-17-7576)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, M, 1 PR (11-542)
- JJ KELLER Flammable Liquid Label, 4 in. H, PK500 (290)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Black, Size 8.5-9, PR (478106-002-40)
- PIP Cut Resistant Half Finger Gloves, A2 Cut Level, Uncoated, L, 12PK (07-K259/L)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (19-D325/XL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 3XL, 12PK (16-150/XXXL)
- PIP PIP® 19-D322/L Great White® 3GX® Dyneema®Diamond Blended Glove, PU Coated, L (19-D322/L)
- PIP Gloves, Cut Resistance, M, PR (15-210/M)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 12PK (44-3745/XS)
- 212 PERFORMANCE Impact Speedcuff Cut Resistant Work Glove ANSI Level A5, X-Large (IMPC5RA-0511)
- Pip Gloves & Hand Protection