Shop All Leather Palm Gloves
Pip
Lthr Palm Gloves, Cowhide, Blu/Gray, X, PK12
Mfr # IC6/XL
Zoro # G5237303
product price: $67.65
/pk 12, $5.64/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Gray / Gray
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # IC6/XL
- Zoro # G5237303
- UPC # 662909739568
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Glove Length | 10 7/8 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 10 7/8 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-02 (SPB-02)
- NMC Individual Character Stencil 12" Number Set, PMC12-F (PMC12-F)
- KLEIN TOOLS Cooling PVA Towel, Blue, 2-Pack (60230)
- FRED SILVER Convex Security Mirror (PC-P-18)
- PIP Split Leather Palm, Bk/Rd Stripd, 2XL, PK12 (84-7532/XXL)
- PIP Split Leather Palm, Bk/Red Striped, S, PK12 (84-7532/S)
- PIP Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, 2XL, 12 Pairs (558)
- PIP ProtectiveLeather Palm Work Gloves (PID847532L)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (500Y)
- PIP Lthr Palm Gloves, Cowhide, Blu/Gray, S, PK12 (IC6/S)
- CAT GLOVES RAINWEAR BOSS MFG Medium Premium Leather Gloves With Gel Pad In Palm (CA309886)
- Pip Gloves & Hand Protection