Shop All Leather Palm Gloves
Pip
Lthr Palm Gloves, Cowhide, Blu/Gray, S, PK12
Mfr # IC65/S
Zoro # G5235045
product price: $62.49
/pk 12, $5.21/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # IC65/S
- Zoro # G5235045
- UPC # 662909656520
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Glove Length Style | Standard |
Glove Length | 9 3/4 in |
Size- Numeric | 7 |
Cuff Length | 2 1/2 in |
Size- Alpha | S |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 9 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Neoprene, 10, 1 PR (08-352)
- REFRIGIWEAR Unisex Navy Polyester Jacket size XL (0925RNAVXLG)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, PVC, XL, 1 PR (NF11HD/10XL)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, S/M (FS185-R-S/M)
- PIP B/C Grade Split Cowhide, Blue, PK12 (84-7632/XL)
- PIP Ironcat Glove, Cowhide Leather, 3XL, PK12 (IC65/XXXL)
- PIP Glove, Full Leather, 4" Cuff (900-EA/XL)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (500Y)
- PIP Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, 2XL, 12 Pairs (558)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (8000)
- REFRIGIWEAR Cold Protection Gloves, 100g Thinsulate/Tricot Lining, XL (0314RGBKXLG)
- Pip Leather Palm Gloves