Shop All Leather Palm Gloves
Pip
Lthr Palm Gloves, Cowhide, Blu/Gray, M, PK12
Mfr # IC5/M
Zoro # G5235063
product price: $56.15
/pk 12, $4.68/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # IC5/M
- Zoro # G5235063
- UPC # 662909745347
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Glove Length | 10 1/8 in |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 10 1/8 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Sand Bags, Orange, 14" x 26", Poly, 28 Inch H, 15 Inch L, 16 Inch W, Orange (14981-45-14)
- LYLE Reflective Welding Hazard Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU3-0314-RA_14x10)
- CONDOR Leather Drivers Gloves, Cowhide, L, PR (1AJ23)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28624)
- PIP Shoulder Split Cowhide Leather Palm Gloves, B/C Grade, Large, Blue/Gray, Pair, 12PK (84-7532/L)
- PIP Split Leather Palm, Bk/Red Striped, S, PK12 (84-7532/S)
- PIP Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, S, 12 Pairs (558L)
- PIP Leather Palm Gloves, Blue/Gray, S, PK12 (82-7563/S)
- PIP B/C Grade Split Cowhide, PK12 (85-7512CS)
- PIP Cold Protection Gloves, Thinsulate Lining, M, 12PK (78-3927/M)
- 212 PERFORMANCE Goatskin Leather Palm Cut 5 Fabricator Gloves in Black, X-Large (LPC5-05-011)
- Pip Leather Palm Gloves