Shop All Leather Palm Gloves
This Product is Discontinued
Pip
Leathr Palm Gloves, M, Natural, Select, PK12 (Discontinued)
Mfr # 990I/M
Zoro # G8964435
This Product is Discontinued
Key Features
- Glove Size M
- Color Gray
- Thumb Style Straight
- Glove Liner Material Unlined
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 990I/M
- Zoro # G8964435
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Glove Length Style | Standard |
Cuff Length | 1 in |
Glove Length | 10 1/4 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Tested, Leather Glove Style Drivers, Cut-Resistance Coverage Not Rated, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Leather Coverage Style Full Leather, Standards EN534, Glove Length 10 1/4 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.