Shop All Leather Driver's Gloves
Pip
Leather Gloves, XS, Gunn Cut, PR, PK12
Mfr # 09-LC418/XS
Zoro # G2818709
product price: $347.99
/pk 12, $29.00/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige / White
- Thumb Style Keystone
- Material Cowhide
- Glove Liner Material Aramid
- Glove Materials Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 09-LC418/XS
- Zoro # G2818709
- UPC # 616314256776
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | XS |
Glove Length Style | Standard |
Glove Length | 9 3/32 in |
Size | XS ( 6 ) |
Cuff Length | 2 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM F2992-15, Glove Length 9 3/32 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid, Leather Grade Standard, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Honeywell Verishield„¢ Hard Hat Mounted Ear Muff, Dieletric, 25 dB, Black (1035201-VS)
- SUPERIOR MARK Floor Sign, Rubber, Electrical Panel Do Not Block, 17.5in (RFS0757)
- NMC Danger Flammable Storage Sign, D534PB (D534PB)
- WELLS LAMONT WOMEN WORK GLOVE SM DS (4113S)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (09-LC418/XL)
- PIP Economy Grade Top-Grain Cowhide Leather Drivers Gloves, Small, Tan, Pair (68-162/S)
- PIP Leather Drivers Gloves, Econ Grade, S, PK12 (68-162HV/S)
- PIP Top Grain Goatskin Protector, Size 9, PR (148-6000/9)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-2000/11)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size X2L (20-9-1571-7-13)
- Pip Leather Driver's Gloves