Shop All Cut-Resistant Gloves
Pip
Leather Gloves, XS, Gunn Cut, PR, PK12
Mfr # 09-K1250/XS
Zoro # G2821116
product price: $78.15
/pk 12, $6.51/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS ( 6 )
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 09-K1250/XS
- Zoro # G2821116
- UPC # 616314158803
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS ( 6 ) |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMMEX Gammex(R), Neoprene Disposable Gloves, Neoprene, Powder-Free, S ( 7 1/2 ), 50 PK, Green (340006)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, Med (US363)
- ERGODYNE Vest, Safety, 8205Hl, S/M, Orange (20963)
- RADIANS Impact Resistant Safety Goggles, Clear IQ Anti-Fog, Scratch-Resistant Lens, Dagger IQ Iquity Series (DG1-13)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (44-3455)
- PIP Cut-Resistant Gloves, XS, 7" L, PR, PK12 (44-3455)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-X585/L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (19-D318/L)
- PIP Gloves, Cut Resistance, M, PR (15-210/M)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (44-3445)
- WATSON GLOVES Stealth Black Widow Ansi A6-Xlarge PR (384-X)
- Pip Cut-Resistant Gloves