Shop All Leather Palm Gloves
Pip
Leather Gloves, XL, Gunn Cut, PR, PK12
Mfr # 600-EA
Zoro # G2821606
product price: $42.39
/pk 12, $3.53/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Color Green/Red
- Reinforcement Coverage Reinforced Palm
- Glove Back Color Gray/Green
- Brand and Series PIP(R) 600-EA
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 600-EA
- Zoro # G2821606
- UPC # 662909006011
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Length Style | Standard |
Glove Length | 11 in |
Glove Size | XL |
Cuff Length | 2 1/2 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Reader Glasses, +1.5, Clear, Antifog (11513-00000-20)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1112580)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (N10460000)
- NMC Caution Hearing Protection Required Sign (C679AB)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (600-EA)
- PIP All Purpose Work Gloves, XL, PR (120-4200/XL)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (8000)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (500DP)
- PIP Split Leather Palm, Gry/Red, PK12 (85-7512J)
- PIP Glove, Full Leather, 4" Cuff (900-EA/XL)
- CONDOR Leather Gloves, L, Beige/Blue, PR (20GZ09)
- Pip Leather Palm Gloves