Shop All Cut-Resistant Gloves
Pip
Leather Gloves, XL, Gunn Cut, PR, PK12
Mfr # 09-K1250/XL
Zoro # G2821378
product price: $74.25
/pk 12, $6.19/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size XL ( 10 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 09-K1250/XL
- Zoro # G2821378
- UPC # 616314122699
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Glove Length | 10.75 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Rescue and Descent Device Kit , 700 ft. (3327700)
- BRADY HVAC Fl Replacement Rcd Tag, Bk/Yel, PK10 (86558)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, L (9), Natural, 100 Pack (MF-300-L)
- HAWS Freeze-Protected Shower Eye/Face Wash (8315CTFP)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (09-K1250/XXL)
- PIP G-Tek, Kevlar Brand Fiber, Yl/Bk, M, PK12 (09-K1600/M)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-368/L)
- PIP Gloves for Cut Protection, ATG, M, PK12 (19-D470/M)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Large (Size 9), 12 Pack (34-8743/L)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-355/M)
- ARMOR GUYS Cut-Resistant Glove, ANSI A4, XL, PK12 (00-840-XL)
- Pip Cut-Resistant Gloves