Shop All Leather Palm Gloves
Pip
Leather Gloves, S, Gunn Cut, PR, PK12
Mfr # 500DP-AA
Zoro # G2822279
product price: $73.99
/pk 12, $6.17/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Off-White
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 500DP-AA
- Zoro # G2822279
- UPC # 662909708632
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Glove Length Style | Standard |
Glove Length | 10 in |
Cuff Length | 2 1/2 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Aramid, Leather Coverage Style Leather Palm, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, XL (V1080360U-XL)
- LYLE Diesel Danger Label, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0392-RD_7X5 (LCU4-0392-RD_7X5)
- BRADY Notice Sign, 14 in Height, 10 in Width, Rectangle (OR20410)
- SIGNMISSION OSHA Notice, 3.5" Height, Turn Off When Not In Use Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-18749)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (980)
- PIP Split Leather Palm, Grn/Pink Back, L, PK12 (83-6563/L)
- PIP Split Leather Palm, One Piece Palm, L, PK12 (85-7500/L)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (500DP-AA)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (600-EA)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (600-EA)
- MAGID Top Gunn Double Layer Leather Palm Gloves, 12PK (TB25E-2PP)
- Pip Gloves & Hand Protection