Shop All Leather Palm Gloves
Pip
Leather Gloves, M, Gunn Cut, PR, PK12
Mfr # KS900-EA
Zoro # G2821490
product price: $250.99
/pk 12, $20.92/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige / Gray
- Thumb Style Wing
- Glove Liner Material Kevlar(R)
- Glove Materials Cowhide
- Leather Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # KS900-EA
- Zoro # G2821490
- UPC # 662909900173
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Glove Length | 11 5/8 in |
Glove Length Style | Standard |
Cuff Length | 4 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A2, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM F2992-15, Glove Length 11 5/8 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Leather Grade Standard, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 3475 3, Gasoline (DL170BR)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Chelsea Boot Steel Work Boot, Brown (235- 110 M)
- MONTOUR LINE Velvet Rope Blue With Black Snap Ends 6ft.Cotton Core (HDVL510Rope-60-BL-SE-BK)
- MONTOUR LINE Purple Plastic Chain Master Link, 2 in (CH-ML-20-PE)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (500DP)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (5000)
- PIP Split Leather Palm, Gry/Red, XL, PK12 (85-7512J/XL)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (500DP-AA)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (600-EA)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (980)
- MCR SAFETY Cold Protection Gloves, Thermal Lining, XL, 12PK (1970XL)
- Pip Leather Palm Gloves